Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VX234AZ2G

VX234AZ2G

VX234AZ2G

Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 220 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Brass

Part #

VX234AZ2G

BDI #

17893131

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.626
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
220 VAC
Media
Pneumatic
Maximum Pressure
101.325 KPa
Operating Pressure Range
0.1 Pa-abs To 101.325 KPa
Operating Temperature Range
34 To 140 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.75 Cv Factor | 5MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | DIN Terminal | With Light/Surge Voltage Suppressor | Size 3 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.37788
Long Description
Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 220 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Brass
Overall Height
4.094 Inch | 104 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Overall Length
3.701 Inch | 94 Millimeter