Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VX235KZ1B

VX235KZ1B

VX235KZ1B ; NC VALVE

Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 220 VAC; Pneumatic; Solenoid | Spring Return; 15 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F; Viton Seal; Stainless Steel

Part #

VX235KZ1B

BDI #

17893151

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.806
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
220 VAC
Media
Pneumatic
Maximum Pressure
15 PSI
Operating Pressure Range
0 To 15 PSI
Operating Temperature Range
Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
2.21 Cv Factor | 10MM Orifice Size | Steam Fluid | Normally Closed | Class H | Grommet | With Surge Voltage Suppressor | Size 3 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.77459
Long Description
Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 220 VAC; Pneumatic; Solenoid | Spring Return; 15 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F; Viton Seal; Stainless Steel
Overall Height
3.11 Inch | 79 Millimeter
Overall Length
2.343 Inch | 59.5 Millimeter
Overall Width
1.575 Inch | 40 Millimeter