Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VX3330EZ-02N-3TL1-B

VX3330EZ-02N-3TL1-B

VX3330EZ-02N-3TL1-B, DIRECT OP 3 PORT SOLENOID VALVE, N.C. (SMARTCATALOG)

Poppet Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50-60 VAC; Hydraulic; Solenoid | Spring Return; 145 PSI; 32 To 210 Deg F; EPDM Seal; Brass

Part #

VX3330EZ-02N-3TL1-B

BDI #

26399327

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
870.0
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50-60 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
32 To 210 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
0.27 Cv Factor | 3MM Orifice Size | Heated Water Fluid | Normally Closed | With Bracket | Oil Free | Conduit Terminal | With Light | Class H | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.91802
Long Description
Poppet Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50-60 VAC; Hydraulic; Solenoid | Spring Return; 145 PSI; 32 To 210 Deg F; EPDM Seal; Brass
Overall Height
4.469 Inch | 113.5 Millimeter
Overall Width
2.244 Inch | 57 Millimeter
Overall Length
4.98 Inch | 126.5 Millimeter