Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VXF21AAZ1B

VXF21AAZ1B

VXF21AAZ1B ; VALVE MEDIA

Solenoid Valve; 3/4" RC Port; 2 Port | 2 Way; 2 Position; 220 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 102 PSI; 14 To 140 Deg F; Aluminum

Part #

VXF21AAZ1B

BDI #

17894653

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.518
UNSPSC
40141605
Valve Type
Solenoid
Port Type
3/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
220 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
4.5 To 102 PSI
Operating Temperature Range
14 To 140 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
For Dust Collector | Direct Piping Type | Without Silencer
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.14069
Long Description
Solenoid Valve; 3/4" RC Port; 2 Port | 2 Way; 2 Position; 220 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 102 PSI; 14 To 140 Deg F; Aluminum
Overall Width
2.598 Inch | 66 Millimeter
Overall Height
4.213 Inch | 107 Millimeter
Overall Length
2.874 Inch | 73 Millimeter