Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VXF22ABZ1G

VXF22ABZ1G

VXF22ABZ1G ; MEDIA VALVE

Solenoid Valve; 1" RC Port; 2 Port | 2 Way; 2 Position; 220 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 102 PSI; 14 To 140 Deg F; Aluminum

Part #

VXF22ABZ1G

BDI #

17894605

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.586
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
220 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
4.5 To 102 PSI
Operating Temperature Range
14 To 140 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
For Dust Collector | Direct Piping Type | With Silencer
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.29104
Long Description
Solenoid Valve; 1" RC Port; 2 Port | 2 Way; 2 Position; 220 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 102 PSI; 14 To 140 Deg F; Aluminum
Overall Height
5.669 Inch | 144 Millimeter
Overall Width
2.913 Inch | 74 Millimeter
Overall Length
5.236 Inch | 133 Millimeter