Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPC3150

XPA2307

XPA2307 V-BELT

V-Belt; XPA Series; Cogged Belt Style; 2325MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

9644-02307

BDI #

1137943

PRICE
Ft 13,303 / each

QTY

INVENTORY:
11
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
26111801
EAN
0072053691115
Belt Series
XPA
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
XPA2307
Weight / LBS
0.525
Long Description
V-Belt; XPA Series; Cogged Belt Style; 2325MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
91.535 Inch | 2325 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter