Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

XPA 1007

XPZ2840MS

XPZ2840MS V-BELT ; POWER-WEDGE COG 101768082

V-Belt; XPZ Series; Cogged Belt Style; 2853MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

XPZ2840MS

BDI #

20659532

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.225
UNSPSC
26111801
EAN
0070964239983
Belt Series
XPZ
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Power Wedge
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SPZX2840MS
Manufacturer Internal Number
101768082
Weight / LBS
0.5
Long Description
V-Belt; XPZ Series; Cogged Belt Style; 2853MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
112.323 Inch | 2853 Millimeter
Belt Width
0.382 Inch | 9.7 Millimeter