Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Z30 ; 10X765Li DELTA CLASSIC

Z30 ; 10X765Li DELTA CLASSIC

GATES Z30 ; 10X765Li DELTA CLASSIC

V-Belt; Z-10X Series; 31-1/2"-803MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

9620-60300

BDI #

17012030

PRICE
Ft 1,580 / each

QTY

INVENTORY:
13
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.057
UNSPSC
26111801
Belt Series
Z | 10X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Delta
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
Z30 10X765LI DELTA CLASSIC
Weight / LBS
0.057
Long Description
V-Belt; Z-10X Series; 31-1/2"-803MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
31.5 Inch | 803 Millimeter
Belt Width
0.394 Inch | 10 Millimeter