Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Z38-1/2;10X975Li VULCO OBS 07/21

Z33.5 HI POWER

10X 850LI/ 870LP ; 10* 850LI/ 870LP

V-Belt; Z-10X Series; 35"-888MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

9001-20335

BDI #

1410697

PRICE
Ft 3,356 / each

QTY

INVENTORY:
23
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.062
UNSPSC
26111801
Belt Series
Z | 10X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Hi Power
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
10X850Li ; Z33.5 HI POWER
Weight / LBS
0.062
Long Description
V-Belt; Z-10X Series; 35"-888MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Outside Length
35 Inch | 888 Millimeter