TSUBAKI
TSUBAKI RS06B-1B18T-T
Roller Chain Sprocket; 06B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 59.741MM Outside Diameter; 54.85MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
TSUBAKI RS12B-1B18T-T
Roller Chain Sprocket; 12B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 119.456MM Outside Diameter; 109.71MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
NOT AVAILABLE IN US
Roller Chain Sprocket; 50 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 3.919" Outside Diameter; 3.599" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
TSUBAKI 06B-2 B18 HT
Roller Chain Sprocket; 06B-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 59.741MM Outside Diameter; 54.85MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
TSUBAKI RS10B-1B18T-T
Roller Chain Sprocket; 10B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 99.543MM Outside Diameter; 91.42MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #