TIMKEN
N 10 BEARING LOCKNUT
Locknut; 18 Threads per Inch; 2.693" Outside Diameter; 0.51" Nominal Thickness; 1.967-18 Thread Size; 1.926" Thread Pitch Diameter Min; 1.93" Thread Pitch Diameter Max; W-10 Lockwasher Part Number; UNS Thread
Part #
BDI #
TIMKEN
TN10-2 BRG LOCKNUT ; 18TPI 2-11/16" OD 0.51" NOMINAL THK
18 Threads per Inch; 2-11/16" Outside Diameter; 0.51" Nominal Thickness; 1.967-18 Thread Size; 1.926" Thread Pitch Diameter Min; 1.931" Thread Pitch Diameter Max; TW-110 Lockwasher Part Number; NS Thread
Part #
BDI #