SKF
PHS 10B-1B51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 10B-1 Chain; 51 Teeth; 1 Row of Teeth; No Hardened Teeth; 266.903MM Outside Diameter; 257.87MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 60-1A51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 60 Chain; 51 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.61" Outside Diameter; 12.183" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 80-1A51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 80 Chain; 51 Teeth; 1 Row of Teeth; No Hardened Teeth; 16-13/16" Outside Diameter; 16.244" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 50-1TB51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 50 Chain; 51 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.508" Outside Diameter; 10.153" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
SKF
PHS 10B-1BH51 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 10B-1 Chain; 51 Teeth; 1 Row of Teeth; Hardened Teeth; 266.903MM Outside Diameter; 257.87MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #