SKF
3208 A-2ZTN9/MT33 ; CMIX-121/10
Angular Contact Ball Bearing; 40MM Bore; 80MM Outside Diameter; 30.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
37 804 Ft / db
72 700 Ft / db
KÉSZLET
SKF
3309 A/C3 ; CMIX-121/5
Angular Contact Ball Bearing; 45MM Bore; 100MM Outside Diameter; 39.7MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
67 791 Ft / db
130 368 Ft / db
KÉSZLET
SKF
3209 ATN9/C3 ; CMIX-121/10
Angular Contact Ball Bearing; 45MM Bore; 85MM Outside Diameter; 30.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
37 253 Ft / db
71 640 Ft / db
KÉSZLET
NSK
7204BEAT85
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
8 434 Ft / db
18 334 Ft / db
KÉSZLET
SKF
7208 BEP ; CMIX-121/10
Angular Contact Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
18 633 Ft / db
35 832 Ft / db
KÉSZLET