NSK
NUP209ET
Cylindrical Roller Bearing; 45MM Bore; Straight; 85MM Outside Diameter; 19MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Anyagszám
BDI anyagszám
NETTÓ ÁR
24 196 Ft / db
52 600 Ft / db
KÉSZLET
SKF
NJ 313 ECP/C4 ; SMIX-123/0
Cylindrical Roller Bearing; 65MM Bore; Straight; 140MM Outside Diameter; 33MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Anyagszám
BDI anyagszám
NETTÓ ÁR
102 311 Ft / db
196 752 Ft / db
KÉSZLET
SKF
NU 320 ECP/C3 ; CMIX-121/1
Cylindrical Roller Bearing; 100MM Bore; Straight; 215MM Outside Diameter; 47MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Anyagszám
BDI anyagszám
NETTÓ ÁR
239 899 Ft / db
461 344 Ft / db
KÉSZLET
SKF
NU 406 (=SRV.NU 406)
Cylindrical Roller Bearing; 30MM Bore; Straight; 90MM Outside Diameter; 23MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Anyagszám
BDI anyagszám
NETTÓ ÁR
10 881 Ft / db
KÉSZLET
SKF
NU 212 ECJ/C3 ; CMIX-121/5
Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 22MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Anyagszám
BDI anyagszám
NETTÓ ÁR
44 192 Ft / db
84 984 Ft / db
KÉSZLET