SKF
3205 A-2RS1TN9/MT33 ; CMIX-121/20
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
21 436 Ft / db
41 224 Ft / db
KÉSZLET
SKF
QJ 210 MA ; CMIX-121/1
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
54 664 Ft / db
105 124 Ft / db
KÉSZLET
SKF
3204 A-2RS1TN9/MT33 ; CMIX-121/20
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
20 336 Ft / db
39 108 Ft / db
KÉSZLET
SKF
7212 BECBM ; CMIX-121/5
Angular Contact Ball Bearing; 60MM Bore; 110MM Outside Diameter; 22MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
84 317 Ft / db
162 148 Ft / db
KÉSZLET
SKF
7212 BEP ; CMIX-121/5
Angular Contact Ball Bearing; 60MM Bore; 110MM Outside Diameter; 22MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
36 816 Ft / db
70 800 Ft / db
KÉSZLET