SKF
7213 BEGAP ; SMIX-123/0
Angular Contact Ball Bearing; 65MM Bore; 120MM Outside Diameter; 23MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
68 166 Ft / db
131 088 Ft / db
KÉSZLET
SKF
3204 A-2ZTN9/MT33 ; CMIX-121/20
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
19 458 Ft / db
37 420 Ft / db
KÉSZLET
SKF
3314 A ; CMIX-121/1
Angular Contact Ball Bearing; 70MM Bore; 150MM Outside Diameter; 63.5MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
176 222 Ft / db
338 888 Ft / db
KÉSZLET
SKF
7214 BECBM ; CMIX-121/1
Angular Contact Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
112 133 Ft / db
215 640 Ft / db
KÉSZLET
SKF
3200 ATN9 ; CMIX-121/20
Angular Contact Ball Bearing; 10MM Bore; 30MM Outside Diameter; 14.3MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 24 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
13 426 Ft / db
25 820 Ft / db
KÉSZLET