SKF
TKTL 11
Infrared Thermometer; -60 to 625 Deg C Temperature Range; 16:1 Distance to Spot Ratio; 1000ms Response Time; Colour Backlit LCD Display; 119.2MM X 171.8MM X 47.5MM Dimension; 8 Laser Targeting; Fixed Emissivity; High accuracy; Fast Response Time
Anyagszám
BDI anyagszám
NETTÓ ÁR
75 980 Ft / db
KÉSZLET
Kérjen ajánlatot
SMC
SMC ISE40A-01-Y-PD-X501
Pressure Switch; Digital; -14.5 to 145PSI Pressure Range; 2 Color Display; PNP Open Collector 2 Outputs; Copy Function; R1/8 Piping; Unit Switching Function; With Bracket D; High Precision
Anyagszám
BDI anyagszám