EWELLIX
LVCD 16 D-2LS ; #AKCIÓS ÁR A KÉSZLET EREJÉIG#
16MM Bore; 49.5MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 36MM Length Thru Bore; 35MM Bolt Spacing; 22MM Housing Length; 5.5MM Mounting Hole Diam; Not Relubricatable; LBCD-16-2LS; 2 Seals; Self Aligning; End Mount
Anyagszám
BDI anyagszám
NETTÓ ÁR
11 169 Ft / db
22 833 Ft / db
KÉSZLET
EWELLIX
LVCR 40 D-2LS
Linear Ball Bearing; 40MM Bore; 110.31MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 80MM Length Thru Bore; 78MM Bolt Spacing; 56MM Housing Length; 11MM Mounting Hole Diam; Not Relubricatable; LBCR-40-2LS; 2 Seals; No Self Aligning; End Mount
Anyagszám
BDI anyagszám
EWELLIX
LVCR 25 D-2LS
Flanged Bearing; Closed Housing; Standard Series ISO 3; 25MM Shaft Diameter; Without Seal; Single; 74MM Length; 40MM Width; 58MM Height; N Danger Class
Anyagszám
BDI anyagszám
EWELLIX
LVCR 16 D-2LS
Linear Ball Bearing; 16MM Bore; 49.5MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 36MM Length Thru Bore; 35MM Bolt Spacing; 22MM Housing Length; 5.5MM Mounting Hole Diam; Not Relubricatable; LBCR-16-2LS; 2 Seals; No Self Aligning; End Mount
Anyagszám
BDI anyagszám
EWELLIX
LVCR 20 D-2LS
20MM Bore; 59.4MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 45MM Length Thru Bore; 42MM Bolt Spacing; 28MM Housing Length; 6.6MM Mounting Hole Diam; Not Relubricatable; LBCR-20-2LS; 2 Seals; No Self Aligning; End Mount
Anyagszám
BDI anyagszám