GATES
GATES 25252
Hose; Coolant; Water Type of Hose; 1.25" Inside Diameter; 1.59" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; 30 PSI; 2 Bar Operating Pressure; Industry; Engine Typical Use; Vacuum 20 Inch Hg; Burst Pressure 120 PSI; 4 Inch Bend Radius; Synthetic Fabric Reinforcement; 15 Inch Length; Packaging Type Box
Anyagszám
BDI anyagszám