SKF
SKF PHC 16S-8C/L
Chain Link; 16S-8 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 15.75MM Roller Width; 3.25MM Plate Thickness; 24.1MM Plate Height; Curved; 7.92MM Pin Diameter
Anyagszám
BDI anyagszám
SKF
SKF PHC 16S-8O/L
Chain Link; 16S-8 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 15.75MM Roller Width; 3.25MM Plate Thickness; 24.1MM Plate Height; Curved; 7.92MM Pin Diameter
Anyagszám
BDI anyagszám