TSUBAKI
TSUBAKI D60B45H
Roller Chain Sprocket; 60-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.176" Outside Diameter; 10.752" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
REXNORD
REXNORD 820/815-13T RB 3/4IN
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 13 Teeth; 3.11" Outside Diameter; 3.228" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Anyagszám
BDI anyagszám
GATES
GATES P24-5M-15AL
15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 24 Teeth; 16.662MM Face Width; Rough Bore; 41.275MM Flange OD; 37.059MM OD; 38.202MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.688" Max Bore
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI H60B13
Roller Chain Sprocket; 60 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 3.493" Outside Diameter; 3.134" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI H50B12
Roller Chain Sprocket; 50 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 2.708" Outside Diameter; 2.415" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám