SKF
SKF PHS 200-1C45
Roller Chain Sprocket; 200 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 37.252" Outside Diameter; 35.84" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 200B12H
Roller Chain Sprocket; 200 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.83" Outside Diameter; 9.66" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 200B13H
Roller Chain Sprocket; 200 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.642" Outside Diameter; 10.447" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 200A35H
Roller Chain Sprocket; 200 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 29.28" Outside Diameter; 27.89" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 200A45H
Roller Chain Sprocket; 200 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 37.252" Outside Diameter; 35.84" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám