SATI
LK 24B-2/Z=16 ; PD14016
Roller Chain Sprocket; 24B-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 214.401MM Outside Diameter; 195.29MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
NETTÓ ÁR
41 108 Ft / db
KÉSZLET
TSUBAKI
LK 24B-2/3020 15T HARDENED ; #AKCIÓS ÁR A KÉSZLET EREJÉIG#
Roller Chain Sprocket; 24B-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 202.082MM Outside Diameter; 183.25MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
NETTÓ ÁR
19 030 Ft / db
KÉSZLET
SKF
SKF PHS 24B-2BH26
Roller Chain Sprocket; 24B-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 336.652MM Outside Diameter; 316.09MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 24B-2BH23
Roller Chain Sprocket; 24B-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 300.076MM Outside Diameter; 279.8MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 24B-2BH20
Roller Chain Sprocket; 24B-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 263.423MM Outside Diameter; 243.55MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám