TSUBAKI
TSUBAKI 60B48FH X 1-3/4
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.893" Outside Diameter; 11.468" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 60B15X38MM 10X3.3MM KW 2SS
Roller Chain Sprocket; 38MM Bore; 60 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 101.041MM Outside Diameter; 91.643MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI H60SK28
Roller Chain Sprocket; 60 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 7.106" Outside Diameter; 6.698" Pitch Diameter; B-Hub One Side; Bushed Mount; SK Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI H60B36F X 1-11/16
Roller Chain Sprocket; 1-11/16" Bore; 60 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 9.023" Outside Diameter; 8.606" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI H60B37F X 2-15/16
Roller Chain Sprocket; 2-15/16" Bore; 60 Chain; 37 Teeth; 1 Row of Teeth; Hardened Teeth; 9.262" Outside Diameter; 8-27/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám