SKF
SKF PHS 10B-1A114
Roller Chain Sprocket; 10B-1 Chain; 114 Teeth; 1 Row of Teeth; No Hardened Teeth; 585.445MM Outside Diameter; 576.13MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 12B-1TB114
Roller Chain Sprocket; 12B-1 Chain; 114 Teeth; 1 Row of Teeth; No Hardened Teeth; 702.539MM Outside Diameter; 691.36MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 20B-1A114
Roller Chain Sprocket; 20B-1 Chain; 114 Teeth; 1 Row of Teeth; No Hardened Teeth; 1170.889MM Outside Diameter; 1152.27MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 24B-1A114
Roller Chain Sprocket; 24B-1 Chain; 114 Teeth; 1 Row of Teeth; No Hardened Teeth; 921.96MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI RF06B-1A114T
Roller Chain Sprocket; 06B-1 Chain; 114 Teeth; 1 Row of Teeth; Hardened Teeth; 351.257MM Outside Diameter; 345.68MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám