TSUBAKI
TSUBAKI RF2040S 1200T SPROCKET (24T)
Roller Chain Sprocket; 2040 Chain; 120 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 10B-1A120
Roller Chain Sprocket; 10B-1 Chain; 120 Teeth; 1 Row of Teeth; No Hardened Teeth; 606.45MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 05B-1A120
Roller Chain Sprocket; 05B-1 Chain; 120 Teeth; 1 Row of Teeth; No Hardened Teeth; 310MM Outside Diameter; 305.61MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 10B-1B120
Roller Chain Sprocket; 10B-1 Chain; 120 Teeth; 1 Row of Teeth; No Hardened Teeth; 606.45MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám