SATI
083-1/Z=46 NR. CS07046
Roller Chain Sprocket; 083-1 | 084-1 Chain; 46 Teeth; 1 Row of Teeth; No Hardened Teeth; 191.6MM Outside Diameter; 186.1MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
NETTÓ ÁR
4 005 Ft / db
KÉSZLET
SATI
LKT 08B-1/Z=46
Roller Chain Sprocket; 08B-1 Chain; 46 Teeth; 1 Row of Teeth; No Hardened Teeth; 192.1MM Outside Diameter; 186.1MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
NETTÓ ÁR
4 035 Ft / db
KÉSZLET
Kérjen ajánlatot
TSUBAKI
TSUBAKI 50A46H
Roller Chain Sprocket; 50 Chain; 46 Teeth; 1 Row of Teeth; Hardened Teeth; 9.512" Outside Diameter; 9.159" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 80B46H
Roller Chain Sprocket; 80 Chain; 46 Teeth; 1 Row of Teeth; No Hardened Teeth; 15-7/32" Outside Diameter; 14.654" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 16B-1BH46
Roller Chain Sprocket; 16B-1 Chain; 46 Teeth; 1 Row of Teeth; Hardened Teeth; 386.563MM Outside Diameter; 372.2MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám