TSUBAKI
TSUBAKI RS80-1A64T
Roller Chain Sprocket; 80 Chain; 64 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 40-1TB64
Roller Chain Sprocket; 40 Chain; 64 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.48" Outside Diameter; 10.19" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI RS16B-1A64T
Roller Chain Sprocket; 16B-1 Chain; 64 Teeth; 1 Row of Teeth; Hardened Teeth; 532.282MM Outside Diameter; 517.65MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 06B-1A64
Roller Chain Sprocket; 06B-1 Chain; 64 Teeth; 1 Row of Teeth; No Hardened Teeth; 198.2MM Outside Diameter; 194.12MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 16B-1TB64
Roller Chain Sprocket; 16B-1 Chain; 64 Teeth; 1 Row of Teeth; No Hardened Teeth; 532.282MM Outside Diameter; 517.65MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám