SKF
SKF PHS 06B-1B90
Roller Chain Sprocket; 06B-1 Chain; 90 Teeth; 1 Row of Teeth; No Hardened Teeth; 278.5MM Outside Diameter; 272.9MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 05B-1A90
Roller Chain Sprocket; 05B-1 Chain; 90 Teeth; 1 Row of Teeth; No Hardened Teeth; 233.4MM Outside Diameter; 229.23MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI RS20B-1C90T
Roller Chain Sprocket; 20B-1 Chain; 90 Teeth; 1 Row of Teeth; Hardened Teeth; 928.243MM Outside Diameter; 909.76MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 05B-1B90
Roller Chain Sprocket; 05B-1 Chain; 90 Teeth; 1 Row of Teeth; No Hardened Teeth; 233.4MM Outside Diameter; 229.23MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 100A90H
Roller Chain Sprocket; 100 Chain; 90 Teeth; 1 Row of Teeth; No Hardened Teeth; 36.545" Outside Diameter; 35.818" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám