SKF
SKF PHS 50-2B96
Roller Chain Sprocket; 50-2 Chain; 96 Teeth; 2 Row of Teeth; No Hardened Teeth; 19.467" Outside Diameter; 19.102" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 41P96
Roller Chain Sprocket; 41 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 15.573" Outside Diameter; 15.282" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI RS41-1B96T
Roller Chain Sprocket; 41 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 15.573" Outside Diameter; 15.282" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 50B96F X 1-3/8
Roller Chain Sprocket; 1-3/8" Bore; 50 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 19.467" Outside Diameter; 19.102" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 35B96F X 7/8
Roller Chain Sprocket; 7/8" Bore; 35 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 11.68" Outside Diameter; 11.461" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám