SKF
SKF PHC 208B-O/L
Chain Link; 208B Chain Size; Cottered; 25.4MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Anyagszám
BDI anyagszám
SKF
SKF PHC 208BX10FT
Roller Chain; 208B Chain Size; Riveted; 25.4MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Anyagszám
BDI anyagszám
SKF
SKF PHC 208B-C/L
Chain Link; 208B Chain Size; Cottered; 25.4MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Anyagszám
BDI anyagszám
RENOLD
RENOLD 208B-1 S/C C/L SF
Chain Link; 208B Chain Size; Spring Clip; 25.4MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.43MM Plate Height; Straight; 4.45MM Pin Diameter
Anyagszám
BDI anyagszám