TSUBAKI
TSUBAKI RF2030VRP BRACKET
Roller Chain; 2030 Chain Size; Cottered; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI RF2030VRP-LMC-1-SC-160L
Roller Chain; 2030 Chain Size; Spring Clip; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI RF2030VRP A (P=3/4IN), 134 L/PCE INCL CL
Roller Chain; 2030 Chain Size; Cottered; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
BDI anyagszám
RENOLD
RENOLD S77 CP C/L SF
Chain Link; S77 Chain Size; Cottered; 58.34MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 18.3MM Roller Diameter; 22.23MM Roller Width; 8.97MM Plate Thickness; 26.2MM Plate Height; Curved; 8.92MM Pin Diameter
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI RF2030VRP A (P=3/4IN), 323 L/PCE INCL CL
Roller Chain; 2030 Chain Size; Cottered; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
BDI anyagszám