TSUBAKI
TSUBAKI US3011
Roller Chain; 3011 Chain Size; Cottered; 3.067" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.63" Roller Diameter; 1.559" Roller Width; 0.38" Plate Thickness; 2-1/4" Plate Height; Straight; 3/4" Pin Diameter
Anyagszám
BDI anyagszám
RENOLD
RENOLD 3.067 MK3 10'
Roller Chain; 181046 Chain Size; Riveted; 77.9MM Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ISO; 41.4MM Roller Diameter; 39.85MM Roller Width; 10.92MM Plate Thickness; 46.63MM Plate Height; Straight; 18.55MM Pin Diameter
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI US3011C39 W/HUB TO ACCOMMODATE
Roller Chain; 3011 Chain Size; Cottered; 3.067" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.63" Roller Diameter; 1.559" Roller Width; 0.38" Plate Thickness; 2-1/4" Plate Height; Straight; 3/4" Pin Diameter
Anyagszám
BDI anyagszám