TSUBAKI
TSUBAKI RO635N-1
Roller Chain; 635 Chain Size; Cottered; 4-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 2.059" Roller Width; 0.56" Plate Thickness; 3" Plate Height; Straight; 1.1" Pin Diameter
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI C2162H RIV 10'
Roller Chain; C2162 Chain Size; Riveted; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.87" Plate Height; Straight; 9/16" Pin Diameter
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 89R-1-A1-CL
Chain Link; 89R Chain Size; Riveted; 4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 1.31" Roller Width; 0.38" Plate Thickness; 1-1/2" Plate Height; Straight; 0.62" Pin Diameter
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 89RPIVPUSHER
Roller Chain; 89R Chain Size; Cottered; 4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 1.31" Roller Width; 0.38" Plate Thickness; 1-1/2" Plate Height; Straight; 0.62" Pin Diameter
Anyagszám
BDI anyagszám
RENOLD
RENOLD C2162H RIV 10'
Roller Chain; C2162 Chain Size; Riveted; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.9" Plate Height; Straight; 9/16" Pin Diameter
Anyagszám
BDI anyagszám