SKF
SKF PHC 80SPH-2C/L
Chain Link; 80-2 Chain Size; Cottered; 1" Chain Pitch; High Strength Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 5/16" Pin Diameter
Anyagszám
BDI anyagszám
SKF
SKF PHS 80-2TB26
Roller Chain Sprocket; 80-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.836" Outside Diameter; 8.296" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 80-2B26
Roller Chain Sprocket; 80-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.836" Outside Diameter; 8.296" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHC 80SH-2X10FT
Roller Chain; 80-2 Chain Size; Riveted; 1" Chain Pitch; High Strength Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 0.312" Pin Diameter
Anyagszám
BDI anyagszám
SKF
SKF PHC 80H-2C-C/L
Chain Link; 80-2 Chain Size; Cottered; 1" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 0.312" Pin Diameter
Anyagszám
BDI anyagszám