SKF
SKF PHS 24B-1B30
Roller Chain Sprocket; 24B-1 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 385.343MM Outside Diameter; 364.49MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 25-1B70
Roller Chain Sprocket; 25 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.717" Outside Diameter; 5.572" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 25-1B72
Roller Chain Sprocket; 25 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.876" Outside Diameter; 5.732" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 10B-2BH16
Roller Chain Sprocket; 10B-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 89.332MM Outside Diameter; 81.37MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 08B-2BH19
Roller Chain Sprocket; 08B-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 83.617MM Outside Diameter; 77.16MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám