SKF
7202 BECBP ; CMIX-121/20
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
16 401 Ft / db
31 540 Ft / db
KÉSZLET
SKF
3210 A-2RS1TN9/C3MT33 ; CMIX-121/10
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 30.2MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
53 606 Ft / db
103 088 Ft / db
KÉSZLET
SKF
QJ 315 N2MA ; CMIX-121/1
Angular Contact Ball Bearing; 75MM Bore; 160MM Outside Diameter; 37MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
209 822 Ft / db
403 504 Ft / db
KÉSZLET
SKF
3220 A ; CMIX-121/1
Angular Contact Ball Bearing; 100MM Bore; 180MM Outside Diameter; 60.3MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 24 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
260 489 Ft / db
500 940 Ft / db
KÉSZLET
SKF
3206 ATN9/C3 ; CMIX-121/10
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Anyagszám
BDI anyagszám
NETTÓ ÁR
21 397 Ft / db
41 148 Ft / db
KÉSZLET