SKF
SKF PHP 22H075TB
Synchronous Pulley; 3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-1/16" Face Width; Bushed; 3.448" Outside Diameter; 3.502" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Anyagszám
BDI anyagszám
SKF
SKF PHS 10B-2BH22
Roller Chain Sprocket; 10B-2 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 119.939MM Outside Diameter; 111.55MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHP 22H200RSB
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 2-11/32" Face Width; Rough Bore; 3.448" Outside Diameter; 3.502" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Anyagszám
BDI anyagszám
SKF
SKF PHS 50-1DSA22
Roller Chain Sprocket; 50 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 06B-1DSA22
Roller Chain Sprocket; 06B-1 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 71.958MM Outside Diameter; 66.93MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám