SKF
SKF PHS 40-1DSTB23
Roller Chain Sprocket; 40 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 3-15/16" Outside Diameter; 3-43/64" Pitch Diameter; A-Double Single; Bushed Mount; 1615 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHP 23H200TB
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 23 Teeth; 2.283" Face Width; Bushed; 3.607" Outside Diameter; 3.661" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Anyagszám
BDI anyagszám
SKF
SKF PHS 16B-1BH23
Roller Chain Sprocket; 16B-1 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 200.05MM Outside Diameter; 186.54MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHP 23H100RSB
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 23 Teeth; 1-5/16" Face Width; Rough Bore; 3.607" Outside Diameter; 3.661" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Anyagszám
BDI anyagszám
SKF
SKF PHS 24B-2BH23
Roller Chain Sprocket; 24B-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 300.076MM Outside Diameter; 279.8MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám