SKF
SKF PHS 60-1DSTB24
Roller Chain Sprocket; 60 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 6.147" Outside Diameter; 5.746" Pitch Diameter; A-Double Single; Bushed Mount; 2517 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHP 24L075TB
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 1" Face Width; Bushed; 2.835" Outside Diameter; 2.865" Pitch Diameter; Yes Keyway; 3/8 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Anyagszám
BDI anyagszám
SKF
SKF PHP 24-5M-15RSB
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 24 Teeth; 20.5MM Face Width; Rough Bore; 37.06MM Outside Diameter; 38.2MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Anyagszám
BDI anyagszám
SKF
SKF PHS 12B-1DSA24
Roller Chain Sprocket; 12B-1 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 156.134MM Outside Diameter; 145.95MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 25-1B24
Roller Chain Sprocket; 25 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 2.049" Outside Diameter; 1.915" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám