SKF
SKF PHS 16B-2BH26
Roller Chain Sprocket; 16B-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 224.434MM Outside Diameter; 210.72MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 80-2B26
Roller Chain Sprocket; 80-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.836" Outside Diameter; 8.296" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHP 26-5M-15RSB
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 26 Teeth; 20.5MM Face Width; Rough Bore; 40.24MM Outside Diameter; 41.38MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Anyagszám
BDI anyagszám
SKF
SKF PHS 20B-1TB26
Roller Chain Sprocket; 20B-1 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 280.543MM Outside Diameter; 263.41MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 50-2B26
Roller Chain Sprocket; 50-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.523" Outside Diameter; 5.185" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám