SKF
SKF PHS 60-1TB39
Roller Chain Sprocket; 60 Chain; 39 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.74" Outside Diameter; 9.321" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 60-1B39
Roller Chain Sprocket; 60 Chain; 39 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.74" Outside Diameter; 9.321" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 08B-1B39
Roller Chain Sprocket; 08B-1 Chain; 39 Teeth; 1 Row of Teeth; No Hardened Teeth; 164.948MM Outside Diameter; 157.83MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 10B-1B39
Roller Chain Sprocket; 10B-1 Chain; 39 Teeth; 1 Row of Teeth; No Hardened Teeth; 206.172MM Outside Diameter; 197.29MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 80-1B39
Roller Chain Sprocket; 80 Chain; 39 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.987" Outside Diameter; 12.428" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám