SKF
SKF PHS 100-1A49
Roller Chain Sprocket; 100 Chain; 49 Teeth; 1 Row of Teeth; No Hardened Teeth; 20.22" Outside Diameter; 19.51" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 10B-1A49
Roller Chain Sprocket; 10B-1 Chain; 49 Teeth; 1 Row of Teeth; No Hardened Teeth; 256.794MM Outside Diameter; 247.78MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 40-1A49
Roller Chain Sprocket; 40 Chain; 49 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.088" Outside Diameter; 7.804" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 12B-1B49
Roller Chain Sprocket; 12B-1 Chain; 49 Teeth; 1 Row of Teeth; No Hardened Teeth; 306MM Outside Diameter; 297.3MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 50-1TB49
Roller Chain Sprocket; 50 Chain; 49 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.11" Outside Diameter; 9.755" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám