SKF
SKF PHC 50-3CX10FT
Roller Chain; 50-3 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Anyagszám
BDI anyagszám
SKF
SKF PHC 50-1X10FT
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Anyagszám
BDI anyagszám
SKF
SKF PHC 50-1SS-O/L
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Anyagszám
BDI anyagszám
SKF
SKF PHC 10B-2ZP-C/L
Chain Link; 10B-2 Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Zinc Plated Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Anyagszám
BDI anyagszám
SKF
SKF PHC C2050X10FT
Roller Chain; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Anyagszám
BDI anyagszám