SKF
SKF PHC 120SPH-1X10FT
Roller Chain; 120 Chain Size; Riveted; 1-1/2" Chain Pitch; High Strength Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Anyagszám
BDI anyagszám
SKF
SKF PHC C2062HX10FT
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Straight; 15/64" Pin Diameter
Anyagszám
BDI anyagszám
SKF
SKF PHC 120SPH-2X10FT
Roller Chain; 120-2 Chain Size; Riveted; 1-1/2" Chain Pitch; High Strength Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Anyagszám
BDI anyagszám
SKF
SKF PHC 120SPH-1C/L
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; High Strength Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Anyagszám
BDI anyagszám
SKF
SKF PHC 120-1C/L
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Anyagszám
BDI anyagszám