TSUBAKI
TSUBAKI D140B20H
Roller Chain Sprocket; 140-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.1" Outside Diameter; 11.186" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI HD140B23F X 2-15/16
Roller Chain Sprocket; 2-15/16" Bore; 140-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 13.783" Outside Diameter; 12.852" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI HD140B21F X 2-3/4
Roller Chain Sprocket; 2-3/4" Bore; 140-2 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 12.661" Outside Diameter; 11.743" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI D140B16H X 3
Roller Chain Sprocket; 3" Bore; 140-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 9.847" Outside Diameter; 8.971" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI HD140B15F X 4-1/2
Roller Chain Sprocket; 4-1/2" Bore; 140-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 9.282" Outside Diameter; 8.418" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám