TSUBAKI
TSUBAKI 2052B14H
Roller Chain Sprocket; 2052 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.23" Outside Diameter; 5.617" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI RC2052LA24LRB
Roller Chain; 2052 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 13/64" Pin Diameter
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 2052B22
Roller Chain Sprocket; 2052 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.44" Outside Diameter; 8.783" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 2052B21H
Roller Chain Sprocket; 2052 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.04" Outside Diameter; 8.387" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 2052B19
Roller Chain Sprocket; 2052 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.24" Outside Diameter; 7.595" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám