TSUBAKI
LK 06B-1/Z=18 EDZ.FOG
Roller Chain Sprocket; 06B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 59.741MM Outside Diameter; 54.85MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
LKT 10B-1/Z=18
Roller Chain Sprocket; 50 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 3.919" Outside Diameter; 3.599" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
LK 12B-1/Z=18 EDZ.FOG
Roller Chain Sprocket; 12B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 119.456MM Outside Diameter; 109.71MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
LK 08B-1/Z=18 EDZ.FOG
Roller Chain Sprocket; 08B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 79.654MM Outside Diameter; 73.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
LK 06B-2/Z=18 EDZ.FOG
Roller Chain Sprocket; 06B-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 59.741MM Outside Diameter; 54.85MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám