TSUBAKI
LK 10B-1/Z=19 EDZ.FOG
Roller Chain Sprocket; 10B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 104.673MM Outside Diameter; 96.45MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
LK 16B-1/Z=19 EDZ.FOG
Roller Chain Sprocket; 16B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 167.462MM Outside Diameter; 154.33MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
LK 12B-1/Z=19 EDZ.FOG
Roller Chain Sprocket; 12B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 125.603MM Outside Diameter; 115.74MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
LK 12B-1/Z=15 EDZ.FOG
Roller Chain Sprocket; 12B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 125.603MM Outside Diameter; 115.74MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI H120R19
Roller Chain Sprocket; 120 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 9.89" Outside Diameter; 9.114" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám