TSUBAKI
LK 08B-1/Z=32 EDZ.FOG
Roller Chain Sprocket; 08B-1 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 136.55MM Outside Diameter; 129.57MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
LK 06B-1/Z=32 EDZ.FOG
Roller Chain Sprocket; 06B-1 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 102.413MM Outside Diameter; 97.18MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 328MG12BF-F0.750
Synchronous Pulley; 19.05MM Bore; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 32 Teeth; 14.478MM Face Width; Finished Bore; 79.883MM Outside Diameter; 81.483MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 3214MT40AF-F1.750
Synchronous Pulley; 44.45MM Bore; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 32 Teeth; 53.975MM Face Width; Finished Bore; 139.878MM Outside Diameter; 142.596MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 40B32FH X 1-1/8
Roller Chain Sprocket; 1-1/8" Bore; 40 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.376" Outside Diameter; 5.101" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám